240V Mechanical Defrost Timer
240V Mechanical Defrost Timer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty welded and silver-plated 40 A contacts
- Mounts in existing enclosures, no tools required
- Exceeds UL 873 Refrigeration standard for 30,000 cycle switch design
- Works with external temperature or pressure switches
- Defrost durations programmable in 2-minute increments
- Up to 6 defrost cycles per day
- Heavy-duty synchronous motor for accurate timekeeping
- Encapsulated timer module design prevents dust and dirt build-up
- MIN defrost time: 4 minutes; MAX defrost time: 110 minutes
- Includes 4 trippers and spare tripper holder is built-in
Specifications
- CSA Certified:
- Yes
- Depth:
- 3 in
- Height:
- 7-3/4 in
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Temperature Range:
- Up to 104 Deg F
- Type:
- Mechanical Defrost Timer
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5 in