3-1/8 in. 2 gal Waterproof Recessed Die Cast Cover
3-1/8 in. 2 gal Waterproof Recessed Die Cast Cover
Product Details
Product Details
- Complies with 2017 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications
- Exceeds CEC Article 26-702
- UL Certified for Type 3R outdoor enclosures
- Meets requirements for cold impact testing: -60° F (-51° C)
- Heavy-duty die-cast aluminum cover and mounting base with UV stabilized polycarbonate inserts
- 1?8" (3 mm) thick, neoprene gasket with slits for mounting screws
- Lockable hasp: All models accept up to 1?4" (6 mm) dia shank
- Impact rated: 12 lbf. impact test to ensure cover remains intact
- Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test
- Warranty: 1-year limited
Specifications
- Color Finish Name:
- Grey
- Height:
- 6-3/8
- Length:
- 6-3/10
- Material:
- Die Cast Aluminum
- UPC:
- 078275130142