This product requires certification to purchase.

Weatherproof Plastic Cover

Intermatic

Weatherproof Plastic Cover

  • Fast #
  • Part #IWP3100C
  • Item #3303661
  • Manufacturer Part #WP3100C
4.9 out of 5 Customer Rating
Brand image
Intermatic

Weatherproof Plastic Cover

  • Fast #
  • Part #IWP3100C
  • Item #3303661
  • Manufacturer Part #WP3100C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 3 patented inserts for GFCI, duplex, toggle or round receptacles
  • Pre-adhered gasket
  • Meets requirements for cold impact testing: -60° F
  • Complies with 2008 NEC Article 406.8(B)(1)
  • Requires Certification

Specifications

Color Finish Name:
Clear
Height:
5-3/4 in
Material:
Plastic
UPC:
078275106093