1/10 hp 1100 RPM 230V Single Phase Condenser Motor
1/10 hp 1100 RPM 230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 0.6
- Horsepower:
- 1/10 hp
- Motor Enclosure:
- Totally Enclosed
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V