1/10 hp Fan Motor
1/10 hp Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Horsepower:
- 1/10 hp
- Length:
- 1 in
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Fan Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Type:
- I1191445
- Volts:
- 208/230/460V