1/12 hp Fan Motor
1/12 hp Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Horsepower:
- 1/12 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Type:
- I1191326
- Volts:
- 208/230V