This product requires certification to purchase.

1/2 hp 1050 RPM 115V Single Phase Blower Motor

International Comfort Products

1/2 hp 1050 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #I1013341
  • Item #1617469
  • Manufacturer Part #1013341
4.1 out of 5 Customer Rating
Brand image
International Comfort Products

1/2 hp 1050 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #I1013341
  • Item #1617469
  • Manufacturer Part #1013341
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Fan Speeds:
4
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
Volts:
115V