This product requires certification to purchase.

1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor

International Comfort Products

1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor

  • Fast #
  • Part #I1190589
  • Item #10244386
  • Manufacturer Part #1190589
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor

  • Fast #
  • Part #I1190589
  • Item #10244386
  • Manufacturer Part #1190589
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
Variable Speed
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Shaft Length:
4
Shaft Size:
1/2
UPC:
823960405179
Volts:
208/230V
Weight:
12