1/2 hp 1075 RPM 115V Single Phase Blower Motor
1/2 hp 1075 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 7.1
- Fan Speeds:
- 3
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/4
- Shaft Size:
- 1/2
- Type:
- I1185298
- Volts:
- 115V
- Weight:
- 16