This product requires certification to purchase.

1/2 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor

This product has been replaced by

Day & Night® 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
International Comfort Products 1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
Manufacturer Part #1190589
International Comfort Products

1/2 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #I1179682
  • Item #4424490
  • Manufacturer Part #1179682
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Day & Night® 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
International Comfort Products 1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
Manufacturer Part #1190589
International Comfort Products

1/2 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #I1179682
  • Item #4424490
  • Manufacturer Part #1179682
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Blower Type:
ECM Constant Torque
Frame Size:
48
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1200
RPM Range:
1151-1399
Volts:
208/230V