1/2 hp 208/230V ECM Motor
1/2 hp 208/230V ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- Volts:
- 208/230V