1/2 hp 208/230V Single Phase Blower Motor
1/2 hp 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Horsepower:
- 1/2 hp
- Length:
- 15-7/20 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Volts:
- 208/230V
- Weight:
- 15 lb