This product requires certification to purchase.

1/2 hp 208/230V Single Phase Blower Motor

This product has been replaced by

Day & Night® 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
International Comfort Products 1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
Manufacturer Part #1190589
International Comfort Products

1/2 hp 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I1191619
  • Item #9972426
  • Manufacturer Part #1191619
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Day & Night® 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
International Comfort Products 1/2 hp 1050 RPM 208/230V Single Phase Variable Speed Blower Motor
Manufacturer Part #1190589
International Comfort Products

1/2 hp 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I1191619
  • Item #9972426
  • Manufacturer Part #1191619
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/2 hp
Length:
6 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Volts:
208/230V
Weight:
10 lb