This product requires certification to purchase.

1/2 hp Blower Motor

International Comfort Products

1/2 hp Blower Motor

  • Fast #
  • Part #I1188128
  • Item #7099317
  • Manufacturer Part #1188128
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

1/2 hp Blower Motor

  • Fast #
  • Part #I1188128
  • Item #7099317
  • Manufacturer Part #1188128
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Blower Type:
ECM
Horsepower:
1/2 hp
Length:
16-7/20 in
OEM Part:
Yes
Product Type:
Blower Motor
UL Listed:
No
Volts:
208/230V
Weight:
11.12 lb