1/2 hp Blower Motor
1/2 hp Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Pre-programmed ECM drop-in replacement for X13 or equivalent ECM constant torque blower motor
- Pre-programmed - five discrete speeds using 24 V
- Automatic dual rotation
- NEMA 48 frame
- Insulation class B
- UL and CSA recognized
- Uses existing mounting bracket or any 48 frame mount
- Essential truck stock motor
Specifications
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor