1/2 in. inlet/ 1/2 in. outlet 24V Gas Valve
1/2 in. inlet/ 1/2 in. outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 4-9/10 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 5-2/5 in
- Power Source:
- Gas
- Stages:
- Two
- Volts:
- 24V
- Width:
- 5 in