This product requires certification to purchase.

1/3 - 1/6 hp 230V 825 RPM Condenser Fan Motor

International Comfort Products

1/3 - 1/6 hp 230V 825 RPM Condenser Fan Motor

  • Fast #
  • Part #IP257E5464
  • Item #9972496
  • Manufacturer Part #P257-E5464
4.3 out of 5 Customer Rating
Brand image
International Comfort Products

1/3 - 1/6 hp 230V 825 RPM Condenser Fan Motor

  • Fast #
  • Part #IP257E5464
  • Item #9972496
  • Manufacturer Part #P257-E5464
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/6 - 1/3 hp
OEM Part:
Yes
RPM:
825
RPM Range:
0-899
Type:
IP257E5464
UPC:
662442538901
Volts:
208/230V