This product requires certification to purchase.

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

International Comfort Products

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I11002015000782
  • Item #10355401
  • Manufacturer Part #11002015000782
4.4 out of 5 Customer Rating
Brand image
International Comfort Products

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I11002015000782
  • Item #10355401
  • Manufacturer Part #11002015000782
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Horsepower:
1/3 hp
Length:
10-1/5 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Type:
I11002015000782
Volts:
208/230V
Weight:
5.3 lb