This product requires certification to purchase.

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

International Comfort Products

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I1175967
  • Item #3620059
  • Manufacturer Part #1175967
4.2 out of 5 Customer Rating
Brand image
International Comfort Products

1/3 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #I1175967
  • Item #3620059
  • Manufacturer Part #1175967
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Fan Speeds:
3
Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Volts:
208/230V