1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
This product has been replaced by
Manufacturer Part #P257-8729
1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Class B insulation NEMA Frame 48
Specifications
- AMP:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V