1/3 hp 1200 RPM 208/230V Single Phase ECM Blower Motor
1/3 hp 1200 RPM 208/230V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 2.6
- Blower Type:
- ECM
- Diameter:
- 5-1/2
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Volts:
- 208/230V
- Weight:
- 11