This product requires certification to purchase.

1/3 hp 230V 1075 RPM Condenser Fan Motor

International Comfort Products

1/3 hp 230V 1075 RPM Condenser Fan Motor

  • Fast #
  • Part #IP2578729
  • Item #9972495
  • Manufacturer Part #P257-8729
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

1/3 hp 230V 1075 RPM Condenser Fan Motor

  • Fast #
  • Part #IP2578729
  • Item #9972495
  • Manufacturer Part #P257-8729
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2.6
Horsepower:
1/3 hp
OEM Part:
Yes
RPM:
1075
RPM Range:
900-1150
Type:
IP2578729
UPC:
662441014147
Volts:
208/230V