1/3 hp 230V Single Phase ECM Blower Motor
1/3 hp 230V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Type:
- I1190584
- Volts:
- 230V