This product requires certification to purchase.

1/4 hp 1100 RPM 208/230V Single Phase Motor

International Comfort Products

1/4 hp 1100 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #I1171335
  • Item #2066395
  • Manufacturer Part #1171335
4.8 out of 5 Customer Rating
Brand image
International Comfort Products

1/4 hp 1100 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #I1171335
  • Item #2066395
  • Manufacturer Part #1171335
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

AMP:
1.37
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/4 hp
Length:
14-3/5 in
MFD Rating:
370 mfd
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1100
RPM Range:
900-1150
Shaft Length:
2 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
220/230V
Weight:
25 lb