1/4 hp 208/230V Single Phase Fan Motor
1/4 hp 208/230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- UPC:
- 823960025674
- Volts:
- 208/230V