1/4 hp 230V 825 RPM Condenser Fan Motor
1/4 hp 230V 825 RPM Condenser Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 1
- Horsepower:
- 1/4 hp
- OEM Part:
- Yes
- RPM:
- 825
- RPM Range:
- 0-899
- Type:
- IF2573204H
- Volts:
- 230V