1/4 hp 230V Condenser Motor
1/4 hp 230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Horsepower:
- 1/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- Type:
- IP2578728
- Volts:
- 208/230V