This product requires certification to purchase.

1/4 hp 825 RPM 208/230V Single Phase Fan Motor

International Comfort Products

1/4 hp 825 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #I1191333
  • Item #9276596
  • Manufacturer Part #1191333
5 out of 5 Customer Rating
Brand image
International Comfort Products

1/4 hp 825 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #I1191333
  • Item #9276596
  • Manufacturer Part #1191333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • International Comfort Products OEM repair part
  • Requires Certification

Specifications

AMP:
1.2
Horsepower:
1/4 hp
Length:
5 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Volts:
208/230V