This product requires certification to purchase.

1/4 hp 825 RPM 230V Condenser Motor

International Comfort Products

1/4 hp 825 RPM 230V Condenser Motor

  • Fast #
  • Part #IP2573204HS
  • Item #10241562
  • Manufacturer Part #P257-3204HS
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

1/4 hp 825 RPM 230V Condenser Motor

  • Fast #
  • Part #IP2573204HS
  • Item #10241562
  • Manufacturer Part #P257-3204HS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Horsepower:
1/4 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
OEM Part:
Yes
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
Type:
IP2573204HS
Volts:
208/230V