1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Diameter:
- 5-5/8
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Motor Enclosure:
- Totally Enclosed
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V