1 hp 1050 RPM 208/230V Single Phase ECM Motor
This product has been replaced by
Manufacturer Part #P257-FLEX1378D
1 hp 1050 RPM 208/230V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- International Comfort Products OEM repair part
Specifications
- AMP:
- 6.6, 7.5
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 15-1/2
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 4-1/2
- Shaft Size:
- 1/2
- Type:
- IP257FLEX1375
- UL Listed:
- Yes
- Volts:
- 208/230V