1 hp 1075 RPM 115V Single Phase Blower Motor

You last purchased this on
 
International Comfort Products

1 hp 1075 RPM 115V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

1 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #I1186933
  • Item #7181173
  • Manufacturer Part #1186933
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Fan Speeds:
5
Horsepower:
1 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
115V