1 hp 1100 RPM 230V Single Phase Blower Motor
1 hp 1100 RPM 230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Fan Speeds:
- 4
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 823960028750
- Volts:
- 230V