1 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
1 hp 1200 RPM 208/230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Blower Type:
- ECM Constant Torque
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Volts:
- 208/230V