This product requires certification to purchase.

1 hp 1200 RPM 230V Single Phase Motor

International Comfort Products

1 hp 1200 RPM 230V Single Phase Motor

  • Fast #
  • Part #I1192089
  • Item #10161264
  • Manufacturer Part #1192089
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

1 hp 1200 RPM 230V Single Phase Motor

  • Fast #
  • Part #I1192089
  • Item #10161264
  • Manufacturer Part #1192089
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1 hp
Length:
16
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1200
RPM Range:
1151-1399
Type:
I1192089
Volts:
230V