This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

International Comfort Products

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A5S18AKAWA
  • Item #11409772
  • Manufacturer Part #N5A5S18AKAWA
4.6 out of 5 Customer Rating
Brand image
International Comfort Products

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IN5A5S18AKAWA
  • Item #11409772
  • Manufacturer Part #N5A5S18AKAWA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 71 dB)
  • Single stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Efficient, single stage scroll compressor
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • High-gloss, baked-on powder-coat finish over galvanized steel
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
31 in
EER2:
16.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Height:
32 in
Phase:
Single Phase
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
16.5
SEER2 Range:
15.2 - 40.0
Tonnage:
1.5 Ton
Volts:
208/230V, 208/240/1/60V
Weight:
131 lb
Width:
31 in