This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

International Comfort Products

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IR5A5S18AKAWA
  • Item #11409806
  • Manufacturer Part #R5A5S18AKAWA
5 out of 5 Customer Rating
Brand image
International Comfort Products

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #IR5A5S18AKAWA
  • Item #11409806
  • Manufacturer Part #R5A5S18AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Type:
Scroll
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Phase:
Single Phase
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
1.5 Ton
Volts:
208/230V, 208/240/1/60V
Weight:
130 lb
Width:
31-1/5 in