This product requires certification to purchase.

10 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

International Comfort Products

10 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #IRGF120HD2A0AAA
  • Item #11610201
  • Manufacturer Part #RGF120HD2A0AAA
3.7 out of 5 Customer Rating
Brand image
International Comfort Products

10 Ton - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #IRGF120HD2A0AAA
  • Item #11610201
  • Manufacturer Part #RGF120HD2A0AAA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Convertible
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
10 Ton
Tonnage:
10 Ton
Type:
IRGF120HD2A0AAA
Volts:
208/230V