10kW Electric Heat Kit
10kW Electric Heat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM Part for Day & Night®
Specifications
- Length:
- 10-4/25
- Material:
- Steel
- Power Source:
- Electric
- Stages:
- Single
- Type:
- IEHKMC10KN
- Volts:
- 208/230V
- Watts:
- 10
- Width:
- 21-3/50