11 x 9 in. Blower Wheel
11 x 9 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Blade Span:
- 11 in
- Bore Size:
- 1/2
- Depth:
- 9 in
- Diameter:
- 11 in
- UL Listed:
- No
- Width:
- 9 in