This product requires certification to purchase.

12.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

International Comfort Products

12.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

  • Fast #
  • Part #IRGF150LD3A0AAA
  • Item #11610204
  • Manufacturer Part #RGF150LD3A0AAA
4 out of 5 Customer Rating
Brand image
International Comfort Products

12.5 Ton - Commercial Packaged Gas/Electric System - R-454B - 460/3

  • Fast #
  • Part #IRGF150LD3A0AAA
  • Item #11610204
  • Manufacturer Part #RGF150LD3A0AAA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
12.5 Ton
Tonnage
12.5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
Fuel Type
Natural Gas
Phase
Three Phase
Volts
460V
Warranty & Product Information
Type
IRGF150LD3A0AAA