This product requires certification to purchase.

120V Hot Surface Ignitor

International Comfort Products

120V Hot Surface Ignitor

  • Fast #
  • Part #I1172533
  • Item #2492663
  • Manufacturer Part #1172533
5 out of 5 Customer Rating
Brand image
International Comfort Products

120V Hot Surface Ignitor

  • Fast #
  • Part #I1172533
  • Item #2492663
  • Manufacturer Part #1172533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fits models 9MPT050F12, 9MPT075F14, 9MPT100J16, 9MPT125L20, 9MPV050F12, 9MPV075F12, 9MPV100J20, 9MPV125L20, H8UH5050B12C1, H8UH5075B12C1, H8UH5100F14C1, H8UH5125J20C1, H8UH5140J20C1, MUF050W3C1, MUF075W3C1, MUF100W3C1, MUF125W5C1, MUF140W5C1, HL12H3TRC1,
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification
Dimensions & Measurements
Height
1-3/10 in
Length
10-1/2 in
Width
4/5 in
Electrical & Operational Information
Ignitor Type
Hot Surface
Volts
120V