12K - Outdoor Unit - Single-Zone Ductless Heat Pump System
12K - Outdoor Unit - Single-Zone Ductless Heat Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Auto-restart function
- Condenser high-temperature
- Protection
- Refrigerant leakage detection
- Aluminum Golden Hydrophilic pre-coated fins
- Piping length 82 ~ 164 ft.
- Available in 115V or 208/230V
-
Green
Specifications
- A2L Compatible:
- No
- Energy Star Compliant:
- Yes
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Minimum Circuit Ampacity (MCA):
- 16
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Type:
- IDLCPRBH12AAK
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 116
- Width:
- 39