This product requires certification to purchase.

14 in. x 25 in. Filter Base for 1-2 in. Filters

International Comfort Products

14 in. x 25 in. Filter Base for 1-2 in. Filters

  • Fast #
  • Part #IACG1425
  • Item #9972458
  • Manufacturer Part #ACG1425
5 out of 5 Customer Rating
Brand image
International Comfort Products

14 in. x 25 in. Filter Base for 1-2 in. Filters

  • Fast #
  • Part #IACG1425
  • Item #9972458
  • Manufacturer Part #ACG1425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • For 1"-2" filters
  • Requires Certification

Specifications

Height:
6
Length:
56-3/4
Type:
IACG1425