18,000 BTU - Indoor - Wall Mount - Mini-Split - 208/230V - R-410A
18,000 BTU - Indoor - Wall Mount - Mini-Split - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Wall Mount
- 18,000 BTU
- R-410A Refrigerant
Specifications
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 4 Ton
- Volts:
- 230V
- Weight:
- 29 lb
- Width:
- 41 in