This product requires certification to purchase.

18K - Outdoor Unit - Single-Zone Ductless Heat Pump System

International Comfort Products

18K - Outdoor Unit - Single-Zone Ductless Heat Pump System

  • Fast #
  • Part #IDLCPRBH18AAK
  • Item #10402898
  • Manufacturer Part #DLCPRBH18AAK
5 out of 5 Customer Rating
Brand image
International Comfort Products

18K - Outdoor Unit - Single-Zone Ductless Heat Pump System

  • Fast #
  • Part #IDLCPRBH18AAK
  • Item #10402898
  • Manufacturer Part #DLCPRBH18AAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Auto-restart function
  • Condenser high-temperature
  • Protection
  • Refrigerant leakage detection
  • Aluminum Golden Hydrophilic pre-coated fins
  • Piping length 82 ~ 164 ft.
  • Available in 115V or 208/230V
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Energy Star Compliant:
Yes
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Minimum Circuit Ampacity (MCA):
25
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
Refrigerant:
R-410A
Type:
IDLCPRBH18AAK
Volts:
208/230V, 208/240/1/60V
Weight:
135
Width:
43