18k Btu/h - Up to 18.8 SEER2/9.7 HSPF2 - Crossover Outdoor Heat Pump - R-454B - 208/230/1
18k Btu/h - Up to 18.8 SEER2/9.7 HSPF2 - Crossover Outdoor Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 18,000 BTU
- 18.0 SEER 2
- R-32 Refrigerant
- Crossover Outdoor Heat Pump
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Type:
- ID5CURAH18AAK