19.2kW Single Phase KW Heat Strip
19.2kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With fuses
- Use with model sizes 30, 35, 36, 42, 48, 60
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 40, 80, 69.2
- BTU:
- 42000
- Configuration:
- Horizontal, Upflow
- Height:
- 8-1/2 in
- Length:
- 22-1/3 in
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Refrigerant:
- R-410A
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 19.2 kW
- Weight:
- 5 lb