2 Ton - Multifamily Wall-Hung Fan Coil - PSC - No Heat - R-454B
2 Ton - Multifamily Wall-Hung Fan Coil - PSC - No Heat - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Upflow
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 99
- Width:
- 20-1/2