This product requires certification to purchase.

2.5 Ton - Coil

International Comfort Products

2.5 Ton - Coil

  • Fast #
  • Part #ICRLVHLGD004A00
  • Item #5129308
  • Manufacturer Part #CRLVHLGD004A00
4.5 out of 5 Customer Rating
Brand image
International Comfort Products

2.5 Ton - Coil

  • Fast #
  • Part #ICRLVHLGD004A00
  • Item #5129308
  • Manufacturer Part #CRLVHLGD004A00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
30000
Height:
2 in
Indoor Outdoor:
Outdoor
Length:
43-97/100 in
Tonnage:
2.5 Ton
UL Listed:
No
Weight:
40 lb
Width:
46-33/100 in